Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 41-8MX12-2012
Zoro # G510986129
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size Carbon
- Standards REACH, RoHS
- For Bushing Size 2012
- For Bushing Type Taper Lock
- Number of Teeth 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 41-8MX12-2012
- Zoro # G510986129
- UPC # 00195057817074
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | Carbon |
For Bushing Size | 2012 |
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 1/4 in |
For Belt Width | 12 mm |
Face Width | 0.85 in |
Maximum Bore Diameter | 2 in |
Outside Diameter | 4.331 in |
Pitch Diameter | 4.11 in |
Details
Standards | REACH, RoHS |
For Bushing Type | Taper Lock |
Number of Teeth | 41 |
For Belt Series | Poly Chain GT Carbon |
For Use With | Poly Chain GT Carbon Belts |
Finish | Black Oxide |
Item | PCGT Timing Belt Pulley |
Number of Flanges | 2 |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 1.95 lb |
Pitch | 8 mm |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 41, Outside Diameter 4.331 in, Pitch 8 mm, Pitch Diameter 4.11 in, Face Width 0.85 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16FP CROSS (5652-16-16-16-16)
- MAXIM Hyd Cylinder, 3 In Bore, 30 In Stroke (288-343)
- TRITAN Thrust Washer, dia. 0.312in, 0.03in. Thick (TRA512)
- HUSKIE TOOLS High Pressure Hydraulic Hose, 10Ft, 10, 0 (NC-1610)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE GearbeltPulley, XL, 30 Grooves (30XLB037-6FA)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- POWERDRIVE Gearbelt Pulley, H, 28 Grooves (28HH100)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 140 Teeth, 37mm (14GTR-1960-37)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- Zoro Select Pulleys & Sheaves