Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 40-8MX62-6FS10
Zoro # G410986120
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ductile Iron
- Hub Diameter 3 33/64 in
- For Use With Poly Chain(R) GT(R) Carbon belts
- Pitch Diameter 4.01 in
- Number of Flanges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40-8MX62-6FS10
- Zoro # G410986120
- UPC # 00195057819405
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Hub Diameter | 3 33/64 in |
Pitch Diameter | 4.01 in |
Bore Diameter | 1 in |
For Belt Trade Size | Carbon |
Face Width | 2.906 in |
For Belt Width | 62 mm |
Outside Diameter | 4.331 in |
Overall Width | 3 5/8 in |
Details
Material | Ductile Iron |
For Use With | Poly Chain(R) GT(R) Carbon belts |
Number of Flanges | 2 |
Weight | 9.83 lb |
Standards | REACH Certified, RoHS Compliant |
Hub Projection | 23/32 in |
For Belt Series | Poly Chain GT Carbon |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PCGT Timing Belt Pulley |
Pitch | 8 mm |
Number of Teeth | 40 |
Bore Type | Plain |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PCGT Timing Belt Pulley, Bore Diameter 1 in, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 40, Outside Diameter 4.331 in, Pitch 8 mm, Pitch Diameter 4.01 in, Bore Type Plain, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK 1/4HP 208/230V 850RPM CWLE (S1-024-36240-000)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGG5)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35171, Suction Strainer, 125 micron, Outside-In (MF0423751)
- EATON AEROQUIP Hose Adapter, 1/2", ORS, 1/2", ORS (FF2030T0808S)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B MANUFACTURING 18-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M09M6FA8)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- Zoro Select Pulleys & Sheaves