Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 40-8MX62-2012
Zoro # G010986100
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Pitch 8 mm
- Finish Black Oxide
- For Use With Poly Chain GT Carbon Belts
- Face Width 2.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40-8MX62-2012
- Zoro # G010986100
- UPC # 00195057819399
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 2.906 in |
For Belt Width | 62 mm |
For Belt Trade Size | Carbon |
Overall Width | 2 29/32 in |
Outside Diameter | 4.331 in |
Pitch Diameter | 4.01 in |
Maximum Bore Diameter | 2 in |
For Bushing Size | 2012 |
Minimum Bore Diameter | 1/2 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 8 mm |
Finish | Black Oxide |
For Use With | Poly Chain GT Carbon Belts |
Item | PCGT Timing Belt Pulley |
For Bushing Type | Taper Lock |
Standards | REACH, RoHS |
For Belt Series | Poly Chain GT Carbon |
Number of Teeth | 40 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
Number of Flanges | 2 |
Material | Cast Iron |
Weight | 3.15 lb |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 4.331 in, Pitch 8 mm, Pitch Diameter 4.01 in, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Pneumatic Regulators AR825-14G (AR825-14G)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- EXAIR Air Knife, 1/4 In NPT, 48 In L, Al (110048)
- KURIYAMA 6" ID x 20 ft PVC Bulk Food Hose 40 PSI Clear (FT600X20)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Synchronous Plus, P80-8M-50-SF (P808M50)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB26H100 (TB26H100)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- Zoro Select Pulleys & Sheaves