Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 40-8MX21-2012
Zoro # G510986136
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Belt Series Poly Chain GT Carbon
- Finish Black Oxide
- Face Width 1.25 in
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40-8MX21-2012
- Zoro # G510986136
- UPC # 00195057818033
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.25 in |
For Belt Width | 21 mm |
For Belt Trade Size | Carbon |
For Bushing Size | 2012 |
Pitch Diameter | 4.01 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 in |
Outside Diameter | 4.331 in |
Overall Width | 1 1/4 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | Poly Chain GT Carbon |
Finish | Black Oxide |
Material Fabrication | Cast |
Item | PCGT Timing Belt Pulley |
Pitch | 8 mm |
Weight | 2 lb |
For Bushing Type | Taper Lock |
For Use With | Poly Chain GT Carbon Belts |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Number of Teeth | 40 |
Standards | REACH, RoHS |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 4.331 in, Pitch 8 mm, Pitch Diameter 4.01 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11H, Hytrel (11H)
- DIXON Barbed Hose Fitting, Hose ID 8", NPT (RST80)
- BOSTON GEAR Shaft Coupler Body (FC25 3/4)
- CONTINENTAL CONTITECH BX90 Cogged V-Belt, 93" Outside Length, 21/32" Top Width, 1 Ribs (BX90)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING QD52-14M-55, Timing Pulley, Cast Iron, Black Oxide, (QD52-14M-55)
- POWERDRIVE GearbeltPulley, XL, 60 Grooves (60XLB037-6WA)
- B B MANUFACTURING 18XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA4)
- Zoro Select Timing Belt Pulleys