Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 40-8MX12-2012
Zoro # G010986148
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Standards REACH, RoHS
- For Belt Series Poly Chain GT Carbon
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Outside Diameter 4.331 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40-8MX12-2012
- Zoro # G010986148
- UPC # 00195057817050
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 4.331 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | Carbon |
For Bushing Size | 2012 |
Pitch Diameter | 4.01 in |
Overall Width | 1 1/4 in |
Maximum Bore Diameter | 2 in |
For Belt Width | 12 mm |
Face Width | 0.85 in |
Details
Material | Cast Iron |
Standards | REACH, RoHS |
For Belt Series | Poly Chain GT Carbon |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 1.87 lb |
For Bushing Type | Taper Lock |
Material Fabrication | Cast |
For Use With | Poly Chain GT Carbon Belts |
Number of Teeth | 40 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Pitch | 8 mm |
Item | PCGT Timing Belt Pulley |
Number of Flanges | 2 |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 4.331 in, Pitch 8 mm, Pitch Diameter 4.01 in, Face Width 0.85 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 17.36CFM, 0.62 (VFR2100-3FZ)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler Plug x 1/4 Inch Male NPT (CPH441B)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 3048mm PL, T381 (D3048-8M-20)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 64" (B64)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- BANDO Sts Tl Tb Pulley 1108, Tl28-S8M-15 (TL28-S8M-15)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- Zoro Select Timing Belt Pulleys