Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 39-8MX36-1610
Zoro # G210986085
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Poly Chain GT Carbon Belts
- Face Width 1.859 in
- For Belt Width 36 mm
- For Belt Trade Size Carbon
- For Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 39-8MX36-1610
- Zoro # G210986085
- UPC # 00195057818460
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.859 in |
For Belt Width | 36 mm |
For Belt Trade Size | Carbon |
Pitch Diameter | 3.91 in |
Overall Width | 1 55/64 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 1610 |
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 4.331 in |
Details
For Use With | Poly Chain GT Carbon Belts |
For Bushing Type | Taper Lock |
Standards | REACH, RoHS |
Material | Cast Iron |
Material Fabrication | Cast |
Number of Flanges | 2 |
Pitch | 8 mm |
For Belt Series | Poly Chain GT Carbon |
Finish | Black Oxide |
Item | PCGT Timing Belt Pulley |
Number of Teeth | 39 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 2.38 lb |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 39, Outside Diameter 4.331 in, Pitch 8 mm, Pitch Diameter 3.91 in, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove Ball Bearing, Single Row <= 90MM (6203BZS)
- D&D Belt, VS, 1.187 x 43.3in OC (1926V427)
- DAYTON Washdown Motor, TEFC, 1 HP, 1725 rpm, 56 (48ZJ91)
- TRICO Desiccant Breathers, ABS Plastic (WG-040205-EX)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 40-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (40-3M09-6FA3)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 90 Teeth, 21mm (8GTR-720-21)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- Zoro Select Pulleys & Sheaves