Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 39-8MX12-1610
Zoro # G910986064
product price: $87.85
/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size 1610
- Minimum Bore Diameter 1/2 in
- Finish Black Oxide
- For Use With Poly Chain GT Carbon Belts
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 39-8MX12-1610
- Zoro # G910986064
- UPC # 00195057817043
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 1610 |
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 in |
For Belt Width | 12 mm |
For Belt Trade Size | Carbon |
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 4.331 in |
Pitch Diameter | 3.91 in |
Face Width | 1 in |
Details
Finish | Black Oxide |
For Use With | Poly Chain GT Carbon Belts |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH, RoHS |
For Bushing Type | Taper Lock |
Material | Steel |
Pitch | 8 mm |
Item | PCGT Timing Belt Pulley |
For Belt Series | Poly Chain GT Carbon |
Number of Teeth | 39 |
Weight | 2.18 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Steel, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 39, Outside Diameter 4.331 in, Pitch 8 mm, Pitch Diameter 3.91 in, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Round Nozzle, 1/4In, PK50 (49424)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50SDS21)
- QA1 Male Stud, Rod End, RH, 23mm (MCMR10S)
- POWERDRIVE Sheave, SK Bushing, 3.75"O.D. (1B34SH)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- Zoro Select Pulleys & Sheaves