Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 38-8MX62-6FS10
Zoro # G510986099
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Poly Chain(R) GT(R) Carbon belts
- Number of Flanges 2
- Outside Diameter 4.156 in
- Pitch 8 mm
- Number of Teeth 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38-8MX62-6FS10
- Zoro # G510986099
- UPC # 00195057819382
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 4.156 in |
Hub Diameter | 3 21/64 in |
Pitch Diameter | 3.81 in |
For Belt Width | 62 mm |
Overall Width | 3 9/16 in |
For Belt Trade Size | Carbon |
Face Width | 2.906 in |
Bore Diameter | 1 in |
Details
For Use With | Poly Chain(R) GT(R) Carbon belts |
Number of Flanges | 2 |
Item | PCGT Timing Belt Pulley |
Pitch | 8 mm |
Number of Teeth | 38 |
Bore Type | Plain |
Weight | 8.62 lb |
Hub Projection | 21/32 in |
Standards | REACH Certified, RoHS Compliant |
For Belt Series | Poly Chain GT Carbon |
Material | Ductile Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PCGT Timing Belt Pulley, Bore Diameter 1 in, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 38, Outside Diameter 4.156 in, Pitch 8 mm, Pitch Diameter 3.81 in, Bore Type Plain, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor, 1.5HP, 1140RPM, 3PH, 60HZ, 182T, 3617M, TEAO, F (AOM3607T)
- BUYERS PRODUCTS 1 Spool Directional Control Valve 3-Way Spring Center (HV13AGOOD0)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME98)
- CONTINENTAL 3/4" x 5 ft Lead Hose 300 psi (HZR07530-05-14-G)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BROWNING Gearbelt Type 4 Synchronous Timing Pulley With Flange, 3/8 to 1 in Split Taper Bore, 2.119 in OD, (1055961)
- B B MANUFACTURING 16-3M06-6CA2, Timing Pulley, Aluminum, Clear Anodized (16-3M06-6CA2)
- B B MANUFACTURING 14-5M09M6FA6, Timing Pulley, Aluminum, Clear Anodized (14-5M09M6FA6)
- TB WOODS Synchronous Plus, P28-8M-20-QT (P288M20)
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- TB WOODS Synchronous Plus, P40-5M-15-JA (P405M15)
- Zoro Select Timing Belt Pulleys