Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 38-8MX36-6FS6
Zoro # G510986075
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Diameter 3 21/64 in
- For Belt Width 36 mm
- Outside Diameter 4.156 in
- For Use With Poly Chain(R) GT(R) Carbon belts
- Bore Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38-8MX36-6FS6
- Zoro # G510986075
- UPC # 00195057818453
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Hub Diameter | 3 21/64 in |
For Belt Width | 36 mm |
Outside Diameter | 4.156 in |
Overall Width | 2 1/2 in |
Face Width | 1.859 in |
Bore Diameter | 1/2 in |
Pitch Diameter | 3.81 in |
For Belt Trade Size | Carbon |
Details
For Use With | Poly Chain(R) GT(R) Carbon belts |
Bore Type | Plain |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Hub Projection | 21/32 in |
Number of Teeth | 38 |
Weight | 6.3 lb |
Item | PCGT Timing Belt Pulley |
Standards | REACH Certified, RoHS Compliant |
Pitch | 8 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
For Belt Series | Poly Chain GT Carbon |
Finish | Black Oxide |
Material | Ductile Iron |
Description
PCGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 38, Outside Diameter 4.156 in, Pitch 8 mm, Pitch Diameter 3.81 in, Bore Type Plain, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 16 # of Teeth (50BS16H X 7/8)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-3/8 (29HY71)
- D&D 58" Outside Length, 1" Top Width, 10 Ribs (580J10)
- DIXON Worm Gear Clamp HSS, 3-40/64", 6-32/64" (HSS96)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE GearbeltPulley, XL, 72 Grooves (72XLB037-6WA)
- B B MANUFACTURING TL24H100, Timing Pulley, Powerhouse Timing, 1610 Bushing, Cast Iron (TL24H100)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB24H100 (TB24H100)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 160 Teeth, 12mm (8GTR-1280-12)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- Zoro Select Timing Belt Pulleys