Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 38-8MX36-1610
Zoro # G010986131
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size Carbon
- Number of Teeth 38
- Maximum Bore Diameter 1 5/8 in
- Face Width 1.859 in
- Number of Flanges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38-8MX36-1610
- Zoro # G010986131
- UPC # 00195057818446
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | Carbon |
Maximum Bore Diameter | 1 5/8 in |
Face Width | 1.859 in |
Pitch Diameter | 3.81 in |
Overall Width | 1 55/64 in |
For Bushing Size | 1610 |
For Belt Width | 36 mm |
Outside Diameter | 4.156 in |
Minimum Bore Diameter | 1/2 in |
Details
Number of Teeth | 38 |
Number of Flanges | 2 |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | Poly Chain GT Carbon |
Item | PCGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
Standards | REACH, RoHS |
Material | Cast Iron |
Material Fabrication | Cast |
Weight | 2.87 lb |
Pitch | 8 mm |
For Use With | Poly Chain GT Carbon Belts |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 38, Outside Diameter 4.156 in, Pitch 8 mm, Pitch Diameter 3.81 in, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L650 (4L650)
- BOSTIK Bostik Never Seez Mariner's Choice Marine Grade 8 oz. Brush Top Can (NMCBT-8)
- ENERPAC RC1012, 11.2 ton Capacity, 12.00 in Stroke, General Purpose Hydraulic Cylinder (RC1012)
- GROTE Rubber Air Hose 15 ft., Black, Red/Bl, PK2 (81-0115-GRB)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH100)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- POWERDRIVE Gearbelt Pulley, H, 30 Grooves (30HH100)
- Zoro Select Pulleys & Sheaves