Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 38-8MX21-1610
Zoro # G010986056
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4.156 in
- Number of Flanges 2
- For Bushing Type Taper Lock
- Maximum Bore Diameter 1 5/8 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38-8MX21-1610
- Zoro # G010986056
- UPC # 00195057818002
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 4.156 in |
Maximum Bore Diameter | 1 5/8 in |
For Belt Trade Size | Carbon |
Pitch Diameter | 3.81 in |
Face Width | 1.203 in |
Overall Width | 1 13/64 in |
For Bushing Size | 1610 |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 21 mm |
Details
Number of Flanges | 2 |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Material Fabrication | Cast |
Item | PCGT Timing Belt Pulley |
Standards | REACH, RoHS |
For Belt Series | Poly Chain GT Carbon |
Number of Teeth | 38 |
Finish | Black Oxide |
For Use With | Poly Chain GT Carbon Belts |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 8 mm |
Weight | 2.07 lb |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 38, Outside Diameter 4.156 in, Pitch 8 mm, Pitch Diameter 3.81 in, Face Width 1.203 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita 2275120 Spiral Bevel Gear 52 (227512-0)
- PARKER Air Dryer, Membrane, 1 CFM, 1/4 In (AD0010-35)
- COILHOSE PNEUMATICS Reuse Strain Relief Rigid 1/4" ID x 1/4" MPT (CO PRM0404SR)
- ALLEN BRADLEY Ac Drive 22BD010N104 (22B-D010N104)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING 20L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (20L100-6FA6)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 36mm (8GTR-800-36)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- B B MANUFACTURING 30-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (30-5M15M6FA8)
- Zoro Select Timing Belt Pulleys