Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 37-8MX36-1610
Zoro # G410986083
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flanges 2
- Overall Width 1 55/64 in
- Minimum Bore Diameter 1/2 in
- Weight 2.6 lb
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37-8MX36-1610
- Zoro # G410986083
- UPC # 00195057818439
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 55/64 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 3.709 in |
Maximum Bore Diameter | 1 5/8 in |
Face Width | 1.859 in |
Outside Diameter | 4.156 in |
For Belt Trade Size | Carbon |
For Bushing Size | 1610 |
For Belt Width | 36 mm |
Details
Number of Flanges | 2 |
Weight | 2.6 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 37 |
Finish | Black Oxide |
Item | PCGT Timing Belt Pulley |
For Use With | Poly Chain GT Carbon Belts |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Material | Cast Iron |
For Belt Series | Poly Chain GT Carbon |
For Bushing Type | Taper Lock |
Pitch | 8 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 37, Outside Diameter 4.156 in, Pitch 8 mm, Pitch Diameter 3.709 in, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, St El (2089-16-16S)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 8.40 in OD (803C)
- TRITAN Min Ball Bearing, SS, 0.25In Bore Dia (SSR4 2RS FM222)
- SUPCO Molded Cogged V Belt, BX133 (BX133)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING 28XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL025-6FA3)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB24H100 (TB24H100)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 112 Teeth, 12mm (8GTR-896-12)
- Zoro Select Pulleys & Sheaves