Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 37-8MX21-1610
Zoro # G410986076
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Poly Chain GT Carbon Belts
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Belt Width 21 mm
- For Belt Trade Size Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37-8MX21-1610
- Zoro # G410986076
- UPC # 00195057817999
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 21 mm |
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 1610 |
Outside Diameter | 4.156 in |
Pitch Diameter | 3.709 in |
Overall Width | 1 13/64 in |
Maximum Bore Diameter | 1 5/8 in |
Face Width | 1.203 in |
Details
For Use With | Poly Chain GT Carbon Belts |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | PCGT Timing Belt Pulley |
Weight | 1.94 lb |
For Bushing Type | Taper Lock |
Material | Cast Iron |
Standards | REACH, RoHS |
Number of Teeth | 37 |
Finish | Black Oxide |
Material Fabrication | Cast |
Pitch | 8 mm |
Number of Flanges | 2 |
For Belt Series | Poly Chain GT Carbon |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 37, Outside Diameter 4.156 in, Pitch 8 mm, Pitch Diameter 3.709 in, Face Width 1.203 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red Polyurethane Recoil Hose 1/4 Inch x 20 feet Solid Fittings (HR34-020)
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 1/4" Steel Industrial Couplers & One 1/4" Steel Plug Kit (FPM44S-KH4)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 45° Elbow (1803X16X16)
- TOMPKINS Hydraulic Fitting-Flange24FOR-24FL C61 FLANGE PAD (W46-24-24)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- BANDO QD Timing Belt Pulley Ja, P18L100 Ja (P18L100 JA)
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- Zoro Select Pulleys & Sheaves