Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 36-8MX62-6FS10
Zoro # G610986142
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH Certified, RoHS Compliant
- Hub Diameter 3 1/8 in
- For Belt Trade Size Carbon
- Face Width 2.906 in
- Outside Diameter 3.938 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36-8MX62-6FS10
- Zoro # G610986142
- UPC # 00195057819368
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Hub Diameter | 3 1/8 in |
For Belt Trade Size | Carbon |
Face Width | 2.906 in |
Outside Diameter | 3.938 in |
Overall Width | 3 9/16 in |
Pitch Diameter | 3.609 in |
Bore Diameter | 1 in |
For Belt Width | 62 mm |
Details
Standards | REACH Certified, RoHS Compliant |
For Belt Series | Poly Chain GT Carbon |
Material | Steel |
Number of Flanges | 2 |
For Use With | Poly Chain(R) GT(R) Carbon belts |
Item | PCGT Timing Belt Pulley |
Bore Type | Plain |
Finish | Black Oxide |
Number of Teeth | 36 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 8 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 7.56 lb |
Hub Projection | 21/32 in |
Description
PCGT Timing Belt Pulley, Bore Diameter 1 in, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 36, Outside Diameter 3.938 in, Pitch 8 mm, Pitch Diameter 3.609 in, Bore Type Plain, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, PX60 PARA-FLEX ELEMENT (PX60 PARA-FLEX ELEMENT)
- CENTURY Condenser Fan Motor, 1/6to1/3HP, 1075 rpm (ORM5458BF)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 3/4 in ID x 1-1/4 in OD x 1/4 in W, Nitrile Lip (7443)
- TOMPKINS Hydraulic Fitting-Flange16FL C62 SPLIT FLANGE KIT (SFXK-16-KIT)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB40H150 (TB40H150)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- BANDO Mpb Tb Pulley Alum 1/4", P15Xl037A (P15XL037A)
- TB WOODS Synchronous Plus, P56-14M-40-E (P5614M40)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- Zoro Select Timing Belt Pulleys