Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 36-8MX36-6FS6
Zoro # G010986124
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ductile Iron
- For Use With Poly Chain(R) GT(R) Carbon belts
- Hub Projection 21/32 in
- Face Width 1.859 in
- Pitch Diameter 3.609 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36-8MX36-6FS6
- Zoro # G010986124
- UPC # 00195057818422
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.859 in |
Pitch Diameter | 3.609 in |
Outside Diameter | 3.938 in |
Hub Diameter | 3 1/8 in |
For Belt Width | 36 mm |
For Belt Trade Size | Carbon |
Bore Diameter | 1/2 in |
Overall Width | 2 1/2 in |
Details
Material | Ductile Iron |
For Use With | Poly Chain(R) GT(R) Carbon belts |
Hub Projection | 21/32 in |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH Certified, RoHS Compliant |
Weight | 5.71 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 8 mm |
Number of Teeth | 36 |
Finish | Black Oxide |
Number of Flanges | 2 |
For Belt Series | Poly Chain GT Carbon |
Item | PCGT Timing Belt Pulley |
Bore Type | Plain |
Description
PCGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 36, Outside Diameter 3.938 in, Pitch 8 mm, Pitch Diameter 3.609 in, Bore Type Plain, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Dual Run Cap, 35/3 MFD, 440V, Round (PRCFD353A)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X04X04SS)
- QA1 Spherical Bearing, Bore Dia. 1.0000 In. (HCOM16T)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/8" Bore (NP-18)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB26H100 (TB26H100)
- B B MANUFACTURING 20L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (20L100-6FA6)
- B B MANUFACTURING 12XL025-6FA2, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA2)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- Zoro Select Timing Belt Pulleys