Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 36-8MX36-1610
Zoro # G110986116
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Number of Flanges 2
- Maximum Bore Diameter 1 5/8 in
- For Use With Poly Chain GT Carbon Belts
- Face Width 1.859 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36-8MX36-1610
- Zoro # G110986116
- UPC # 00195057818415
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 1 5/8 in |
Face Width | 1.859 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 3.938 in |
Pitch Diameter | 3.609 in |
For Belt Width | 36 mm |
For Belt Trade Size | Carbon |
For Bushing Size | 1610 |
Overall Width | 1 55/64 in |
Details
Material | Cast Iron |
Number of Flanges | 2 |
For Use With | Poly Chain GT Carbon Belts |
Number of Teeth | 36 |
Finish | Black Oxide |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 2.34 lb |
Material Fabrication | Cast |
For Belt Series | Poly Chain GT Carbon |
For Bushing Type | Taper Lock |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 8 mm |
Item | PCGT Timing Belt Pulley |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 3.938 in, Pitch 8 mm, Pitch Diameter 3.609 in, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hose Clamp, 32310 (32310)
- SMC Vacuum Buffer, Non-Rotating, 145mm (ZPB2K50-B5)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, HDPE, Gray (100504)
- ZORO SELECT Coupler Plug, MNPT, 3/8, Steel, PK2 (5ZVJ8)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- BANDO Tl Tb Pulley (1210), Tl18H100 (TL18H100)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- Zoro Select Timing Belt Pulleys