Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 36-8MX21-1610
Zoro # G010986117
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Poly Chain GT Carbon Belts
- Finish Black Oxide
- For Belt Series Poly Chain GT Carbon
- Pitch Diameter 3.609 in
- Minimum Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36-8MX21-1610
- Zoro # G010986117
- UPC # 00195057817975
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 3.609 in |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 21 mm |
Overall Width | 1 13/64 in |
For Bushing Size | 1610 |
Maximum Bore Diameter | 1 5/8 in |
For Belt Trade Size | Carbon |
Face Width | 1.203 in |
Outside Diameter | 3.938 in |
Details
For Use With | Poly Chain GT Carbon Belts |
Finish | Black Oxide |
For Belt Series | Poly Chain GT Carbon |
For Bushing Type | Taper Lock |
Item | PCGT Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Number of Flanges | 2 |
Material Fabrication | Cast |
Weight | 1.74 lb |
Number of Teeth | 36 |
Pitch | 8 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 3.938 in, Pitch 8 mm, Pitch Diameter 3.609 in, Face Width 1.203 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 12mm x 1/2" Male BSPT (R) (NSC12-04)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 200-230V (FRN0006C2S-2U)
- MAIN FILTER Hydraulic Filter, replaces PARKER TXW2CC10, Return Line, 10 micron, Inside-Out (MF0063378)
- ZORO SELECT Straight 3/8 in Hose I.D, 1/2"-14 Thread (707002-0608)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB40H150 (TB40H150)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- Zoro Select Pulleys & Sheaves