Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 35-8MX36-1610
Zoro # G610986067
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Bore Diameter 1 5/8 in
- Face Width 1.859 in
- Pitch Diameter 3.509 in
- Number of Flanges 2
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35-8MX36-1610
- Zoro # G610986067
- UPC # 00195057818408
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 1 5/8 in |
Face Width | 1.859 in |
Pitch Diameter | 3.509 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 1610 |
Outside Diameter | 3.938 in |
Overall Width | 1 55/64 in |
For Belt Width | 36 mm |
For Belt Trade Size | Carbon |
Details
Item | PCGT Timing Belt Pulley |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
For Belt Series | Poly Chain GT Carbon |
For Bushing Type | Taper Lock |
For Use With | Poly Chain GT Carbon Belts |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 8 mm |
Finish | Black Oxide |
Weight | 2.13 lb |
Material Fabrication | Cast |
Number of Teeth | 35 |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 35, Outside Diameter 3.938 in, Pitch 8 mm, Pitch Diameter 3.509 in, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Plant Master XTreme 300 LockOn (32011112)
- DAYTON AC Gearmotor, 96.0 in-lb Max. Torque, 33 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z082)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 1/2"-14 Thread (PB-NPMX-0808)
- SKF SKF-5208, Double Row Ball Brgs, 5208 (5208)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- POWERDRIVE Gearbelt Pulley, H, 30 Grooves (30HH100)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING QD52-14M-55, Timing Pulley, Cast Iron, Black Oxide, (QD52-14M-55)
- Zoro Select Pulleys & Sheaves