Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 34-8MX62-6FS10
Zoro # G510986105
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Poly Chain(R) GT(R) Carbon belts
- Pitch 8 mm
- For Belt Width 62 mm
- Weight 6.46 lb
- Outside Diameter 3.819 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 34-8MX62-6FS10
- Zoro # G510986105
- UPC # 00195057819344
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 62 mm |
Outside Diameter | 3.819 in |
Overall Width | 3 1/2 in |
For Belt Trade Size | Carbon |
Bore Diameter | 1 in |
Hub Diameter | 2 53/64 in |
Pitch Diameter | 3.409 in |
Face Width | 2.906 in |
Details
For Use With | Poly Chain(R) GT(R) Carbon belts |
Pitch | 8 mm |
Weight | 6.46 lb |
Material | Ductile Iron |
Item | PCGT Timing Belt Pulley |
Hub Projection | 19/32 in |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | Poly Chain GT Carbon |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 34 |
Bore Type | Plain |
Standards | REACH Certified, RoHS Compliant |
Description
PCGT Timing Belt Pulley, Bore Diameter 1 in, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 34, Outside Diameter 3.819 in, Pitch 8 mm, Pitch Diameter 3.409 in, Bore Type Plain, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP138 Super Blue Ribbon V-Belt (BP138)
- FESTO Condensate Drain WA-2 (WA-2)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting (NCDMC150-0300CS)
- PARKER Colorflow Flow Control Valve, Brass, 3/8-18, 8 GPM (F600B)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- BROWNING QD Gearbelt Pulleys-500, #20H150SH (20H150SH)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 150 Teeth, 21mm (8GTR-1200-21)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- Zoro Select Timing Belt Pulleys