Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 34-8MX62-1610
Zoro # G910986088
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flanges 2
- Pitch 8 mm
- Maximum Bore Diameter 1 5/8 in
- For Use With Poly Chain GT Carbon Belts
- Pitch Diameter 3.409 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34-8MX62-1610
- Zoro # G910986088
- UPC # 00195057819337
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 1 5/8 in |
Pitch Diameter | 3.409 in |
Outside Diameter | 3.819 in |
Overall Width | 2 29/32 in |
For Bushing Size | 1610 |
For Belt Width | 62 mm |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | Carbon |
Face Width | 2.906 in |
Details
Number of Flanges | 2 |
Pitch | 8 mm |
For Use With | Poly Chain GT Carbon Belts |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 2.49 lb |
Material Fabrication | Cast |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
Material | Cast Iron |
Item | PCGT Timing Belt Pulley |
Number of Teeth | 34 |
For Belt Series | Poly Chain GT Carbon |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 34, Outside Diameter 3.819 in, Pitch 8 mm, Pitch Diameter 3.409 in, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 48Y 1PH 3/4HP 1075RPM 208-230V-AC AC MOTOR (F48SQ6L31)
- DYNA-CON Swivel, Air Tool (190012)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-14-165-SST)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP4478)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- B B MANUFACTURING 12XL037-SFP2, Timing Pulley, Plastic (12XL037-SFP2)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 71.3mm Pitch dia. (W-28S-H)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- B B MANUFACTURING 56-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (56-2P06-6FA3)
- B B MANUFACTURING 24-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5M09-6FA3)
- Zoro Select Timing Belt Pulleys