Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 34-8MX36-1610
Zoro # G010986155
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.819 in
- For Bushing Type Taper Lock
- Material Fabrication Cast
- Standards REACH, RoHS
- For Bushing Size 1610
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34-8MX36-1610
- Zoro # G010986155
- UPC # 00195057818385
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 3.819 in |
For Bushing Size | 1610 |
Pitch Diameter | 3.409 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 1 5/8 in |
Face Width | 1.859 in |
For Belt Trade Size | Carbon |
Overall Width | 1 55/64 in |
For Belt Width | 36 mm |
Details
For Bushing Type | Taper Lock |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Material | Cast Iron |
Pitch | 8 mm |
Number of Teeth | 34 |
Weight | 2.13 lb |
For Belt Series | Poly Chain GT Carbon |
Item | PCGT Timing Belt Pulley |
For Use With | Poly Chain GT Carbon Belts |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 34, Outside Diameter 3.819 in, Pitch 8 mm, Pitch Diameter 3.409 in, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- DAYTON 2X405 Pillow Block Bearing (2X405)
- TRITAN Pillow Block Bearing, 25 mm Bore Dia., Ball Insert, 140 mmL (UCP205-16)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1/2hp, 1745rpm (11G252)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1/2in.Bore dia, 50 Groove (Y-50S-MPB)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- Zoro Select Pulleys & Sheaves