Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 33-8MX36-1610
Zoro # G010986094
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- For Belt Series Poly Chain GT Carbon
- Pitch Diameter 3.308 in
- For Use With Poly Chain GT Carbon Belts
- Maximum Bore Diameter 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33-8MX36-1610
- Zoro # G010986094
- UPC # 00195057818378
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 3.308 in |
Maximum Bore Diameter | 1 5/8 in |
For Belt Trade Size | Carbon |
Face Width | 1.859 in |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 36 mm |
Overall Width | 1 55/64 in |
For Bushing Size | 1610 |
Outside Diameter | 3.819 in |
Details
Material | Cast Iron |
For Belt Series | Poly Chain GT Carbon |
For Use With | Poly Chain GT Carbon Belts |
Item | PCGT Timing Belt Pulley |
Number of Teeth | 33 |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Pitch | 8 mm |
Weight | 1.57 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 33, Outside Diameter 3.819 in, Pitch 8 mm, Pitch Diameter 3.308 in, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES PNEUMATIC GREASE GUN - 4800 PSI (MIS-3103)
- BESTORQ H Timing Belts (490H150)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (WCL-4-F)
- BUCHER HYDRAULICS Gear Pump (500216322264017)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- POWERDRIVE Gearbelt Pulley, H, 16 (16HG100)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 114.6mm Pitch dia. (W-45S-SDS)
- POWERDRIVE GearbeltPulley, L, 21 Grooves (21LG050)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- Zoro Select Pulleys & Sheaves