Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 33-8MX12-1610
Zoro # G610985954
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- Finish Black Oxide
- Pitch 8 mm
- Standards REACH, RoHS
- Face Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33-8MX12-1610
- Zoro # G610985954
- UPC # 00195057816947
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | Carbon |
Outside Diameter | 3.819 in |
For Bushing Size | 1610 |
For Belt Width | 12 mm |
Maximum Bore Diameter | 1 5/8 in |
Pitch Diameter | 3.308 in |
Overall Width | 1 in |
Details
Material Fabrication | Cast |
Finish | Black Oxide |
Pitch | 8 mm |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Weight | 1.09 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | Poly Chain GT Carbon |
For Use With | Poly Chain GT Carbon Belts |
Number of Teeth | 33 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Item | PCGT Timing Belt Pulley |
For Bushing Type | Taper Lock |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 33, Outside Diameter 3.819 in, Pitch 8 mm, Pitch Diameter 3.308 in, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Unit Bearing Motor, 1/100HP, 0.53, CCW, 115V (UB598)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-50-43)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 370V, Round (6FLR5)
- BROWNING Tighteners/IDlers-900, #HND50B17 (HND50B17)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 22-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3P09-6FA3)
- B B MANUFACTURING 16XL037-6FS5, Timing Pulley, Steel, Black Oxide (16XL037-6FS5)
- MELLING S868 Stock Engine Timing Camshaft Sprocket (S868)
- B B MANUFACTURING QD24L050, Timing Pulley, Steel, Black Oxide, (QD24L050)
- POWERDRIVE GearbeltPulley, XL, 18 Grooves (18XLB037-6FA)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- Zoro Select Timing Belt Pulleys