Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 32-8MX62-6FS10
Zoro # G310985964
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Belt Series Poly Chain GT Carbon
- For Belt Width 62 mm
- Number of Teeth 32
- Hub Diameter 2 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32-8MX62-6FS10
- Zoro # G310985964
- UPC # 00195057819320
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 62 mm |
Hub Diameter | 2 47/64 in |
Overall Width | 3 1/2 in |
Pitch Diameter | 3.208 in |
For Belt Trade Size | Carbon |
Outside Diameter | 3.543 in |
Face Width | 2.906 in |
Bore Diameter | 1 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | Poly Chain GT Carbon |
Number of Teeth | 32 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Bore Type | Plain |
Finish | Black Oxide |
For Use With | Poly Chain(R) GT(R) Carbon belts |
Standards | REACH Certified, RoHS Compliant |
Pitch | 8 mm |
Hub Projection | 19/32 in |
Weight | 5.66 lb |
Number of Flanges | 2 |
Item | PCGT Timing Belt Pulley |
Material | Steel |
Description
PCGT Timing Belt Pulley, Bore Diameter 1 in, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 32, Outside Diameter 3.543 in, Pitch 8 mm, Pitch Diameter 3.208 in, Bore Type Plain, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Single Stage Gasoline, Air Compressor (AM1-PK07-08M)
- PBC LINEAR Linear Metric Shaft, 8 mm dia., 600 mm L (NIM08SS-0600-SL)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-03-SL00B)
- SPEEDAIRE Valve, Control (P08691A)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- B B MANUFACTURING QD44-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-30)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- TB WOODS Timing Pulley, 16L050 x 1/2-MBP (16L050)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- Zoro Select Timing Belt Pulleys