Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 32-8MX36-6FS6
Zoro # G310985988
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Poly Chain(R) GT(R) Carbon belts
- Bore Diameter 1/2 in
- Bore Type Plain
- Finish Black Oxide
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32-8MX36-6FS6
- Zoro # G310985988
- UPC # 00195057818361
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Diameter | 1/2 in |
Outside Diameter | 3.543 in |
Face Width | 1.859 in |
Overall Width | 2 7/16 in |
Hub Diameter | 2 47/64 in |
For Belt Width | 36 mm |
For Belt Trade Size | Carbon |
Pitch Diameter | 3.208 in |
Details
For Use With | Poly Chain(R) GT(R) Carbon belts |
Bore Type | Plain |
Finish | Black Oxide |
Material | Ductile Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PCGT Timing Belt Pulley |
Number of Teeth | 32 |
Pitch | 8 mm |
Hub Projection | 37/64 in |
Number of Flanges | 2 |
Weight | 4.32 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH Certified, RoHS Compliant |
For Belt Series | Poly Chain GT Carbon |
Description
PCGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 32, Outside Diameter 3.543 in, Pitch 8 mm, Pitch Diameter 3.208 in, Bore Type Plain, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flat Slot 40 Nozzle, PK4 (41483)
- REELCRAFT Swivel Assembly 1/2X1/2 Npt Viton (S600888-2)
- TRU-FLATE Tool Oiler, InLine (41-101)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 75A, 3 Phase (ATS22D75S6U)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- POWERDRIVE Gearbelt Pulley, H, 22 Grooves (22HH100)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB28H100 (TB28H100)
- B B MANUFACTURING 40L050-6FS6, Timing Pulley, Steel, Black Oxide, (40L050-6FS6)
- B B MANUFACTURING QD26H100, Timing Pulley, Cast Iron, Black Oxide, (QD26H100)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- Zoro Select Pulleys & Sheaves