Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 32-8MX36-1210
Zoro # G110985966
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 3.208 in
- Number of Flanges 2
- For Belt Trade Size Carbon
- For Belt Series Poly Chain GT Carbon
- For Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32-8MX36-1210
- Zoro # G110985966
- UPC # 00195057818354
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 3.208 in |
For Belt Trade Size | Carbon |
For Bushing Size | 1210 |
Outside Diameter | 3.543 in |
For Belt Width | 36 mm |
Maximum Bore Diameter | 1 1/4 in |
Overall Width | 1 55/64 in |
Face Width | 1.859 in |
Minimum Bore Diameter | 1/2 in |
Details
Number of Flanges | 2 |
For Belt Series | Poly Chain GT Carbon |
For Bushing Type | Taper Lock |
Number of Teeth | 32 |
Finish | Black Oxide |
Material | Cast Iron |
Item | PCGT Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | Poly Chain GT Carbon Belts |
Material Fabrication | Cast |
Pitch | 8 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
Weight | 1.74 lb |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Bushing Size 1210, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 32, Outside Diameter 3.543 in, Pitch 8 mm, Pitch Diameter 3.208 in, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Felt Spacer B344A (B344A)
- KBC Ball Bearing, 35mm x 80mm x 21mm, single row deep groove ball bearing, two contact seals, C3 Fit (6307-2RS KBC)
- QA1 Metric Precision Rod End (MHFR16T)
- PHOENIX AirCompressorSwitch, Standard, 35-150psi (69MB7Y)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- B B MANUFACTURING 21T5/24-2, Timing Pulley, Aluminum (21T5/24-2)
- B B MANUFACTURING 48MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (48MP025-6FA3)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH100)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- Zoro Select Pulleys & Sheaves