Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 32-8MX21-6FS6
Zoro # G510985986
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.543 in
- Overall Width 1 3/4 in
- Bore Type Plain
- Hub Projection 9/16 in
- Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32-8MX21-6FS6
- Zoro # G510985986
- UPC # 00195057817906
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 3.543 in |
Overall Width | 1 3/4 in |
Bore Diameter | 1/2 in |
For Belt Width | 21 mm |
For Belt Trade Size | Carbon |
Face Width | 1.203 in |
Pitch Diameter | 3.208 in |
Hub Diameter | 2 47/64 in |
Details
Bore Type | Plain |
Hub Projection | 9/16 in |
Weight | 3.13 lb |
Finish | Black Oxide |
Number of Flanges | 2 |
Pitch | 8 mm |
For Use With | Poly Chain(R) GT(R) Carbon belts |
For Belt Series | Poly Chain GT Carbon |
Number of Teeth | 32 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Ductile Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH Certified, RoHS Compliant |
Item | PCGT Timing Belt Pulley |
Description
PCGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 32, Outside Diameter 3.543 in, Pitch 8 mm, Pitch Diameter 3.208 in, Bore Type Plain, Face Width 1.203 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs (6307ZC3)
- FESTO Pneumatic Valve VUWS-LT30-M32C-M-N38 (VUWS-LT30-M32C-M-N38)
- SKF SKF-6203 2ZC3, Single Row Ball Brgs, 6203 2ZC3 (6203 2ZC3)
- DYNABRADE Air Valve (94489)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 122.2mm Pitch dia. (W-48S-SDS)
- B B MANUFACTURING 10MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP012M6CA3)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, F, 224 Grooves (W-224S-F)
- POWERDRIVE Gearbelt Pulley, H, 30 Grooves (30HH100)
- Zoro Select Timing Belt Pulleys