Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 32-8MX21-1210
Zoro # G910986033
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Face Width 1.203 in
- Number of Teeth 32
- Finish Black Oxide
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32-8MX21-1210
- Zoro # G910986033
- UPC # 00195057817883
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.203 in |
For Belt Width | 21 mm |
Outside Diameter | 3.543 in |
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 13/64 in |
For Bushing Size | 1210 |
Maximum Bore Diameter | 1 1/4 in |
Pitch Diameter | 3.208 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PCGT Timing Belt Pulley |
Number of Teeth | 32 |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 1.42 lb |
For Use With | Poly Chain GT Carbon Belts |
Number of Flanges | 2 |
Material | Cast Iron |
For Belt Series | Poly Chain GT Carbon |
For Bushing Type | Taper Lock |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Pitch | 8 mm |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 1210, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 32, Outside Diameter 3.543 in, Pitch 8 mm, Pitch Diameter 3.208 in, Face Width 1.203 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg (6205ZZ)
- DODGE PX240 PARA-FLEX ELEMENT (PX240)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-110 (124412)
- JASON INDUSTRIAL 58x88 Kevlar VBelt (MXV5-880)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BANDO Sts Tl Tb Pulley 1108, Tl28-S8M-15 (TL28-S8M-15)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- B B MANUFACTURING 48-3P15-6A4, Timing Pulley, Aluminum, Clear Anodized, (48-3P15-6A4)
- TB WOODS Timing Pulley, 84L075-SD (84L075)
- B B MANUFACTURING 12L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L050-6FA5)
- Zoro Select Timing Belt Pulleys