Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 32-8MX12-1210
Zoro # G610986036
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Bore Diameter 1 1/4 in
- For Bushing Size 1210
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Minimum Bore Diameter 1/2 in
- Pitch Diameter 3.208 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32-8MX12-1210
- Zoro # G610986036
- UPC # 00195057816909
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 1 1/4 in |
For Bushing Size | 1210 |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 3.208 in |
For Belt Trade Size | Carbon |
For Belt Width | 12 mm |
Outside Diameter | 3.543 in |
Overall Width | 1 in |
Face Width | 1 in |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Taper Lock |
Number of Flanges | 2 |
Number of Teeth | 32 |
For Belt Series | Poly Chain GT Carbon |
For Use With | Poly Chain GT Carbon Belts |
Standards | REACH, RoHS |
Pitch | 8 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Material Fabrication | Cast |
Weight | 1.3 lb |
Material | Cast Iron |
Item | PCGT Timing Belt Pulley |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Bushing Size 1210, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 32, Outside Diameter 3.543 in, Pitch 8 mm, Pitch Diameter 3.208 in, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256TF1-W2)
- COXREELS Power Cord Reel, w/LED, 8W COB, 50 ft. (PC13-5016-M)
- BAILEY SEAL KIT FOR PISTON 3.5 BORE UNIVERSAL (783121)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 20mm (L10020MM)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 20 Grooves, Steel (W-20S-MPB)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 191mm Pitch dia. (Y-75S-MPB)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- Zoro Select Pulleys & Sheaves