Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 31-8MX21-1210
Zoro # G610986043
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size Carbon
- For Use With Poly Chain GT Carbon Belts
- Weight 1.42 lb
- Overall Width 1 13/64 in
- For Bushing Size 1210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31-8MX21-1210
- Zoro # G610986043
- UPC # 00195057817876
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | Carbon |
Overall Width | 1 13/64 in |
For Bushing Size | 1210 |
Outside Diameter | 3.543 in |
For Belt Width | 21 mm |
Maximum Bore Diameter | 1 1/4 in |
Pitch Diameter | 3.108 in |
Face Width | 1.203 in |
Minimum Bore Diameter | 1/2 in |
Details
Item | PCGT Timing Belt Pulley |
For Use With | Poly Chain GT Carbon Belts |
Weight | 1.42 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Number of Teeth | 31 |
Material | Cast Iron |
Pitch | 8 mm |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Number of Flanges | 2 |
For Belt Series | Poly Chain GT Carbon |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 1210, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 31, Outside Diameter 3.543 in, Pitch 8 mm, Pitch Diameter 3.108 in, Face Width 1.203 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS TuffCrimp Dieless 6 Ton Crimping Tool (902-544)
- KRYTOX 0.5 kg Anti-Corrosion Grease Jar White (GPL-226)
- COILHOSE PNEUMATICS Polycarbonate Bowl & Draincock (27F-41L)
- DAYTON AC Gearmotor, 483.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z385)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Synchronous Plus, P80-8M-50-SF (P808M50)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- POWERDRIVE GearbeltPulley, L, 21 Grooves (21LG050)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- Zoro Select Pulleys & Sheaves