Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 31-8MX12-1210
Zoro # G710985977
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series Poly Chain GT Carbon
- Outside Diameter 3.543 in
- Pitch Diameter 3.108 in
- Number of Teeth 31
- Maximum Bore Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31-8MX12-1210
- Zoro # G710985977
- UPC # 00195057816893
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 3.543 in |
Pitch Diameter | 3.108 in |
Maximum Bore Diameter | 1 1/4 in |
For Belt Trade Size | Carbon |
Overall Width | 1 in |
Face Width | 1 in |
For Bushing Size | 1210 |
For Belt Width | 12 mm |
Minimum Bore Diameter | 1/2 in |
Details
For Belt Series | Poly Chain GT Carbon |
Number of Teeth | 31 |
For Bushing Type | Taper Lock |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
Pitch | 8 mm |
Number of Flanges | 2 |
Material Fabrication | Cast |
Item | PCGT Timing Belt Pulley |
Weight | 1.24 lb |
For Use With | Poly Chain GT Carbon Belts |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Bushing Size 1210, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 31, Outside Diameter 3.543 in, Pitch 8 mm, Pitch Diameter 3.108 in, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT Booster Gun For Air-Opp Grease Pump (B2-01)
- SMC Speed Control Valve, 8mm Tube, 1/8 In (AS2201F-01-08SA)
- DAYTON Roller Chain, Riveted, 40 ANSI, 10 ft. (2YDW5)
- CONTINENTAL CONTITECH 11.3X912 Auto V-Belt V-Belts, 11-3X912 (11-3X912)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 17-3P15-6CA2, Timing Pulley, Aluminum, Clear Anodized (17-3P15-6CA2)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- B B MANUFACTURING 36L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (36L050-6FA6)
- Zoro Select Pulleys & Sheaves