Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 30-8MX62-6FS10
Zoro # G910985982
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flanges 2
- Outside Diameter 3.346 in
- Face Width 2.906 in
- Pitch Diameter 3.008 in
- Pitch 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-8MX62-6FS10
- Zoro # G910985982
- UPC # 00195057819313
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 3.346 in |
Face Width | 2.906 in |
Pitch Diameter | 3.008 in |
For Belt Trade Size | Carbon |
Overall Width | 3 1/2 in |
Bore Diameter | 1 in |
Hub Diameter | 2 35/64 in |
For Belt Width | 62 mm |
Details
Number of Flanges | 2 |
Pitch | 8 mm |
Finish | Black Oxide |
Number of Teeth | 30 |
Hub Projection | 19/32 in |
For Use With | Poly Chain(R) GT(R) Carbon belts |
For Belt Series | Poly Chain GT Carbon |
Material | Steel |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH Certified, RoHS Compliant |
Item | PCGT Timing Belt Pulley |
Weight | 4.84 lb |
Bore Type | Plain |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PCGT Timing Belt Pulley, Bore Diameter 1 in, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 30, Outside Diameter 3.346 in, Pitch 8 mm, Pitch Diameter 3.008 in, Bore Type Plain, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL, Includes: Gasket (45DT91)
- FESTO Shock Absorber DYSC-8-8-Y1F (DYSC-8-8-Y1F)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75DSR01.00)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 76.4mm Pitch dia. (W-30S-H)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- Zoro Select Timing Belt Pulleys