Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 30-8MX36-6FS6
Zoro # G810985983
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Diameter 2 35/64 in
- For Belt Width 36 mm
- Finish Black Oxide
- For Use With Poly Chain(R) GT(R) Carbon belts
- Bore Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-8MX36-6FS6
- Zoro # G810985983
- UPC # 00195057818347
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Hub Diameter | 2 35/64 in |
For Belt Width | 36 mm |
Pitch Diameter | 3.008 in |
Bore Diameter | 1/2 in |
Outside Diameter | 3.346 in |
Face Width | 1.859 in |
Overall Width | 2 7/16 in |
For Belt Trade Size | Carbon |
Details
Finish | Black Oxide |
For Use With | Poly Chain(R) GT(R) Carbon belts |
Bore Type | Plain |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 3.75 lb |
Standards | REACH Certified, RoHS Compliant |
Hub Projection | 37/64 in |
Material | Steel |
For Belt Series | Poly Chain GT Carbon |
Pitch | 8 mm |
Item | PCGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 30 |
Description
PCGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 30, Outside Diameter 3.346 in, Pitch 8 mm, Pitch Diameter 3.008 in, Bore Type Plain, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Swivel Assembly, 1/8" NPT (5848)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Aluminum (30E615)
- BESTORQ Cogged Belt, 60 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX600)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1587mm (SPZ1587)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- POWERDRIVE GearbeltPulley, L, 20 Grooves (20LG050)
- Zoro Select Pulleys & Sheaves