Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 30-8MX21-1108
Zoro # G510986044
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size 1108
- Maximum Bore Diameter 1 1/8 in
- For Belt Width 21 mm
- Overall Width 1 13/64 in
- Pitch 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-8MX21-1108
- Zoro # G510986044
- UPC # 00195057817838
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 1108 |
Maximum Bore Diameter | 1 1/8 in |
For Belt Width | 21 mm |
Overall Width | 1 13/64 in |
Face Width | 1.203 in |
For Belt Trade Size | Carbon |
Pitch Diameter | 3.008 in |
Outside Diameter | 3.346 in |
Minimum Bore Diameter | 1/2 in |
Details
Item | PCGT Timing Belt Pulley |
Pitch | 8 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Taper Lock |
Number of Flanges | 2 |
Finish | Black Oxide |
Material | Steel |
For Belt Series | Poly Chain GT Carbon |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
Weight | 1.44 lb |
For Use With | Poly Chain GT Carbon Belts |
Number of Teeth | 30 |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 30, Outside Diameter 3.346 in, Pitch 8 mm, Pitch Diameter 3.008 in, Face Width 1.203 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-037 Set Screw Collar (C-037)
- ARO Pump Assembly, 1/2", PD05P-APS-PGG-B (PD05P-APS-PGG-B)
- JET-LUBE 14 oz Cartridge White (50350)
- CAMOZZI Female Tee NPTF, 1/8" NPT (2003 02-00)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 90 Teeth, 21mm (8GTR-720-21)
- B B MANUFACTURING 26L050-6FS6, Timing Pulley, Steel, Black Oxide, (26L050-6FS6)
- TB WOODS Timing Pulley, 30H200-SD (30H200)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH050)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 80 Teeth, 36mm (8GTR-640-36)
- Zoro Select Pulleys & Sheaves