Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 30-8MX12-6FS6
Zoro # G510985962
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series Poly Chain GT Carbon
- Outside Diameter 3.346 in
- Finish Black Oxide
- Weight 2.2 lb
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-8MX12-6FS6
- Zoro # G510985962
- UPC # 00195057816879
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 3.346 in |
Overall Width | 1 7/16 in |
Face Width | 0.844 in |
Hub Diameter | 2 35/64 in |
Bore Diameter | 1/2 in |
For Belt Trade Size | Carbon |
For Belt Width | 12 mm |
Pitch Diameter | 3.008 in |
Details
For Belt Series | Poly Chain GT Carbon |
Finish | Black Oxide |
Weight | 2.2 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH Certified, RoHS Compliant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Hub Projection | 37/64 in |
Number of Flanges | 2 |
Number of Teeth | 30 |
For Use With | Poly Chain(R) GT(R) Carbon belts |
Bore Type | Plain |
Material | Steel |
Pitch | 8 mm |
Item | PCGT Timing Belt Pulley |
Description
PCGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 30, Outside Diameter 3.346 in, Pitch 8 mm, Pitch Diameter 3.008 in, Bore Type Plain, Face Width 0.844 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC 75OZ HD Sili Lubricant (5074)
- RECTORSEAL Anti Sieze Compound, Copper Rich, 16 oz. (72841)
- D&D 76" Outside Length, 1/2" Top Width, 1 Ribs (AX74)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (BK2734)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- Zoro Select Timing Belt Pulleys