Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 29-8MX21-1108
Zoro # G610986050
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.346 in
- For Bushing Size 1108
- Pitch Diameter 2.907 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 29-8MX21-1108
- Zoro # G610986050
- UPC # 00195057817814
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 3.346 in |
For Bushing Size | 1108 |
Pitch Diameter | 2.907 in |
Maximum Bore Diameter | 1 1/8 in |
Overall Width | 1 13/64 in |
Face Width | 1.203 in |
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 21 mm |
Details
Material | Steel |
Finish | Black Oxide |
Item | PCGT Timing Belt Pulley |
Weight | 1.31 lb |
Number of Teeth | 29 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 8 mm |
For Use With | Poly Chain GT Carbon Belts |
Standards | REACH, RoHS |
For Bushing Type | Taper Lock |
For Belt Series | Poly Chain GT Carbon |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 29, Outside Diameter 3.346 in, Pitch 8 mm, Pitch Diameter 2.907 in, Face Width 1.203 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEREX Starter, 20A, 3P, 110 Coil (JP001022AV)
- FESTO Hand Lever Valve H-3-1/4-B (H-3-1/4-B)
- HYDAC 0280 D 010 BN4HC Size 0280, 10 Micron Filter Element for Pressure Filters (0280 D 010 BN4HC)
- CONTINENTAL CONTITECH 1/2" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-20-11)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- B B MANUFACTURING 21MP012M6FA5, Timing Pulley, Aluminum, Clear Anodized, (21MP012M6FA5)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 80 Teeth, 36mm (8GTR-640-36)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- Zoro Select Timing Belt Pulleys