Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 29-8MX12-1108
Zoro # G810986058
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5/8 in
- For Belt Trade Size Carbon
- Number of Teeth 29
- Minimum Bore Diameter 1/2 in
- Weight 1.09 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29-8MX12-1108
- Zoro # G810986058
- UPC # 00195057816831
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 5/8 in |
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 12 mm |
Face Width | 0.875 in |
Maximum Bore Diameter | 1 1/8 in |
For Bushing Size | 1108 |
Outside Diameter | 3.346 in |
Pitch Diameter | 2.907 in |
Details
Number of Teeth | 29 |
Weight | 1.09 lb |
Standards | REACH, RoHS |
For Use With | Poly Chain GT Carbon Belts |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Steel |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | PCGT Timing Belt Pulley |
For Bushing Type | Taper Lock |
Finish | Black Oxide |
Pitch | 8 mm |
For Belt Series | Poly Chain GT Carbon |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 29, Outside Diameter 3.346 in, Pitch 8 mm, Pitch Diameter 2.907 in, Face Width 0.875 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC BEARING Linear Bearing (DDS24)
- MARATHON MOTORS Close-Coupled Pump Motor, 12.4/6.2A, 5 HP (184TTFBD6031)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7303B)
- FASCO Motor1/8HP 115V 1550RPM 4Spd Motor (D347)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- B B MANUFACTURING 15-2P06-6CA2, Timing Pulley, Aluminum, Clear Anodized (15-2P06-6CA2)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- Zoro Select Pulleys & Sheaves