Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 28-8MX21-6FS6
Zoro # G510986051
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 2.807 in
- For Belt Series Poly Chain GT Carbon
- For Belt Width 21 mm
- Pitch 8 mm
- Number of Teeth 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28-8MX21-6FS6
- Zoro # G510986051
- UPC # 00195057817784
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 2.807 in |
For Belt Width | 21 mm |
Hub Diameter | 2 11/32 in |
Outside Diameter | 3.15 in |
Bore Diameter | 1/2 in |
For Belt Trade Size | Carbon |
Overall Width | 1 5/8 in |
Face Width | 1.203 in |
Details
For Belt Series | Poly Chain GT Carbon |
Pitch | 8 mm |
Number of Teeth | 28 |
Item | PCGT Timing Belt Pulley |
Weight | 2.35 lb |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Bore Type | Plain |
For Use With | Poly Chain(R) GT(R) Carbon belts |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Standards | REACH Certified, RoHS Compliant |
Hub Projection | 29/64 in |
Material | Steel |
Description
PCGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 28, Outside Diameter 3.15 in, Pitch 8 mm, Pitch Diameter 2.807 in, Bore Type Plain, Face Width 1.203 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI R-Series Bearing, R10-2RSMC3 (R10-2RSMC3)
- SPEEDAIRE Bracket And Nut (4ZK63)
- D&D 142" Outside Length, 2/3" Top Width, 1 Ribs (B139)
- PIX Belt, BX Cogged, 21/32 x 143 in. OC (BX140)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- BANDO Ht QD Tb Pulley Sh, P34-8M-30 (P34-8M-30)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- Zoro Select Pulleys & Sheaves