Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 28-8MX12-6FS6
Zoro # G310986091
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8 mm
- Material Steel
- Bore Diameter 1/2 in
- Weight 1.91 lb
- Outside Diameter 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 28-8MX12-6FS6
- Zoro # G310986091
- UPC # 00195057816800
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Diameter | 1/2 in |
Outside Diameter | 3.15 in |
Overall Width | 1 5/16 in |
For Belt Width | 12 mm |
Face Width | 0.844 in |
For Belt Trade Size | Carbon |
Hub Diameter | 2 11/32 in |
Pitch Diameter | 2.807 in |
Details
Pitch | 8 mm |
Material | Steel |
Weight | 1.91 lb |
Hub Projection | 15/32 in |
For Use With | Poly Chain(R) GT(R) Carbon belts |
Bore Type | Plain |
Number of Flanges | 2 |
For Belt Series | Poly Chain GT Carbon |
Item | PCGT Timing Belt Pulley |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 28 |
Standards | REACH Certified, RoHS Compliant |
Description
PCGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 28, Outside Diameter 3.15 in, Pitch 8 mm, Pitch Diameter 2.807 in, Bore Type Plain, Face Width 0.844 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Lft-Sc-104S, Two-Bolt Flange (Light Duty), Non-Expansion, Alloy, 1.25 In Bore Dia. (124649)
- MORRILL Unit Bearing Motor, 1/4 In. L, CCWLE, ECM (5R022)
- DAYTON Motor Start Capacitor, 25-30 MFD, Round (6FLU3)
- PIX , Standard Timing Belt, XL, 3/8 X 14, T70, Trapezoidal (140XL037)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1 in.Bore dia, 56 Grooves (R-56S-MPB)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B MANUFACTURING 16XL037-6FS5, Timing Pulley, Steel, Black Oxide (16XL037-6FS5)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- Zoro Select Timing Belt Pulleys