Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 27-8MX12-1108
Zoro # G910985999
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 0.875 in
- Minimum Bore Diameter 1/2 in
- Weight 0.97 lb
- For Belt Width 12 mm
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27-8MX12-1108
- Zoro # G910985999
- UPC # 00195057816770
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 0.875 in |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 12 mm |
For Bushing Size | 1108 |
Pitch Diameter | 2.707 in |
For Belt Trade Size | Carbon |
Maximum Bore Diameter | 1 1/8 in |
Overall Width | 5/8 in |
Outside Diameter | 3.15 in |
Details
Item | PCGT Timing Belt Pulley |
Weight | 0.97 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 27 |
Finish | Black Oxide |
Pitch | 8 mm |
For Bushing Type | Taper Lock |
Standards | REACH, RoHS |
For Belt Series | Poly Chain GT Carbon |
For Use With | Poly Chain GT Carbon Belts |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Steel |
Number of Flanges | 2 |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 27, Outside Diameter 3.15 in, Pitch 8 mm, Pitch Diameter 2.707 in, Face Width 0.875 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X100KW)
- BESTORQ Bestorq Timing Belt Model 760-8M-15 - 29.92 in Outside Length - 0.47 in Top Width (760-8M-15)
- DAYTON Gearbelt, L, 80 Teeth, Length 30.0 In (1DHL4)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB, Weight: 34 (CAT-1P1060SP)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 19-5MX25-6FS3, Timing Pulley, Steel, Black Oxide (19-5MX25-6FS3)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 300 Teeth, 12mm (8GTR-2400-12)
- Zoro Select Timing Belt Pulleys