Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 26-8MX12-1108
Zoro # G510986020
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH, RoHS
- For Use With Poly Chain GT Carbon Belts
- Outside Diameter 2.953 in
- Weight 0.84 lb
- For Belt Trade Size Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26-8MX12-1108
- Zoro # G510986020
- UPC # 00195057816763
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 2.953 in |
For Belt Trade Size | Carbon |
Face Width | 0.875 in |
Overall Width | 5/8 in |
Pitch Diameter | 2.607 in |
Maximum Bore Diameter | 1 1/8 in |
For Bushing Size | 1108 |
For Belt Width | 12 mm |
Minimum Bore Diameter | 1/2 in |
Details
Item | PCGT Timing Belt Pulley |
Standards | REACH, RoHS |
For Use With | Poly Chain GT Carbon Belts |
Weight | 0.84 lb |
Number of Flanges | 2 |
Material | Steel |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Taper Lock |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 26 |
Pitch | 8 mm |
Finish | Black Oxide |
For Belt Series | Poly Chain GT Carbon |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 26, Outside Diameter 2.953 in, Pitch 8 mm, Pitch Diameter 2.607 in, Face Width 0.875 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun, 6000 psi, Gray, 12 in. (45CT44)
- GOODYEAR 51In 1/2In 1In Timing Belt (510H100)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JH812 OH)
- CLIMAX METAL PRODUCTS C-193 Set Screw Collar (C-193)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- TB WOODS Synchronous Plus, P40-14M-40-SF (P4014M40)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- POWERDRIVE GearbeltPulley, XL, 72 Grooves (72XLB037-6WA)
- B B MANUFACTURING 31AT10/32-2, Timing Pulley, Aluminum (31AT10/32-2)
- Zoro Select Pulleys & Sheaves