Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 25-8MX62-6FS10
Zoro # G110986055
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards REACH Certified, RoHS Compliant
- Number of Flanges 2
- Hub Projection 21/32 in
- For Belt Series Poly Chain GT Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25-8MX62-6FS10
- Zoro # G110986055
- UPC # 00195057819290
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 3 9/16 in |
Pitch Diameter | 2.506 in |
Bore Diameter | 1 in |
Hub Diameter | 2 5/64 in |
Face Width | 2.906 in |
For Belt Trade Size | Carbon |
Outside Diameter | 2.953 in |
For Belt Width | 62 mm |
Details
Material | Steel |
Standards | REACH Certified, RoHS Compliant |
Number of Flanges | 2 |
Hub Projection | 21/32 in |
Item | PCGT Timing Belt Pulley |
For Belt Series | Poly Chain GT Carbon |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | Poly Chain(R) GT(R) Carbon belts |
Number of Teeth | 25 |
Weight | 3.46 lb |
Bore Type | Plain |
Finish | Black Oxide |
Pitch | 8 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PCGT Timing Belt Pulley, Bore Diameter 1 in, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 25, Outside Diameter 2.953 in, Pitch 8 mm, Pitch Diameter 2.506 in, Bore Type Plain, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820UU (BR202820UU)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A212SS-000-N)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-3/16 Bore Dia., 15 # of Teeth (40BS15H X 1 3/16)
- TOMPKINS Hydraulic Fitting-Steel12MJ-10MOR (6400-12-10)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- BANDO Tl Tb Pulley (1008), Tl18L075 (TL18L075)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB18H200 (TB18H200)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB32H100 (TB32H100)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- Zoro Select Pulleys & Sheaves