Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 25-8MX21-6FS6
Zoro # G710986028
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 5/8 in
- Weight 1.91 lb
- Pitch 8 mm
- Pitch Diameter 2.506 in
- For Belt Trade Size Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25-8MX21-6FS6
- Zoro # G710986028
- UPC # 00195057817739
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 5/8 in |
Pitch Diameter | 2.506 in |
For Belt Trade Size | Carbon |
Face Width | 1.203 in |
Outside Diameter | 2.953 in |
For Belt Width | 21 mm |
Hub Diameter | 2 5/64 in |
Bore Diameter | 1/2 in |
Details
Weight | 1.91 lb |
Pitch | 8 mm |
Material | Steel |
For Use With | Poly Chain(R) GT(R) Carbon belts |
Item | PCGT Timing Belt Pulley |
Standards | REACH Certified, RoHS Compliant |
Hub Projection | 29/64 in |
Finish | Black Oxide |
Number of Flanges | 2 |
For Belt Series | Poly Chain GT Carbon |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 25 |
Bore Type | Plain |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PCGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 25, Outside Diameter 2.953 in, Pitch 8 mm, Pitch Diameter 2.506 in, Bore Type Plain, Face Width 1.203 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Roller Chain, Chain #40 (10 ft) 1.08" x8.3" x8.3" (A-B1SB385)
- GATES Truflex V-Belts, 4L610 (4L610)
- HEATCRAFT REFRIGERATION Motor, 1/20 HP, 120V AC Voltage, 1,625 Nameplate RPM (25317801S)
- LOC-LINE Flat Slot 125 Nozzle, 1/2In, PK20 (59891)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- POWERDRIVE Gearbelt Pulley, H, 24 Grooves (24HH100)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B MANUFACTURING 22XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (22XL037-6FA6)
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- Zoro Select Timing Belt Pulleys