Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 25-8MX21-1108
Zoro # G910986040
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 2.506 in
- Minimum Bore Diameter 1/2 in
- Outside Diameter 2.953 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Weight 0.88 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25-8MX21-1108
- Zoro # G910986040
- UPC # 00195057817722
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 2.506 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 2.953 in |
Overall Width | 1 13/64 in |
For Bushing Size | 1108 |
For Belt Width | 21 mm |
Face Width | 1.203 in |
For Belt Trade Size | Carbon |
Maximum Bore Diameter | 1 1/8 in |
Details
Item | PCGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 0.88 lb |
Standards | REACH, RoHS |
Number of Teeth | 25 |
For Bushing Type | Taper Lock |
Pitch | 8 mm |
For Use With | Poly Chain GT Carbon Belts |
Number of Flanges | 2 |
For Belt Series | Poly Chain GT Carbon |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Steel |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 25, Outside Diameter 2.953 in, Pitch 8 mm, Pitch Diameter 2.506 in, Face Width 1.203 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Socket Retaining Kit 3/8 In. R (2050556893)
- DANFOSS Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (100006E)
- GATES Predator Single Belts, BP42 (BP42)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 18)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- B B MANUFACTURING 66AT10/25-2, Timing Pulley, Aluminum (66AT10/25-2)
- B B MANUFACTURING 14LF100X3/8, Timing Pulley, Steel, Black Oxide (14LF100X3/8)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- Zoro Select Pulleys & Sheaves