Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 25-8MX12-6FS6
Zoro # G610986029
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Number of Flanges 2
- Hub Diameter 2 5/64 in
- Standards REACH Certified, RoHS Compliant
- Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25-8MX12-6FS6
- Zoro # G610986029
- UPC # 00195057816756
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Hub Diameter | 2 5/64 in |
Bore Diameter | 1/2 in |
For Belt Trade Size | Carbon |
Overall Width | 1 5/16 in |
For Belt Width | 12 mm |
Pitch Diameter | 2.506 in |
Outside Diameter | 2.953 in |
Face Width | 0.844 in |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
Standards | REACH Certified, RoHS Compliant |
Weight | 1.54 lb |
Hub Projection | 15/32 in |
Bore Type | Plain |
Pitch | 8 mm |
Number of Teeth | 25 |
For Belt Series | Poly Chain GT Carbon |
For Use With | Poly Chain(R) GT(R) Carbon belts |
Material | Steel |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PCGT Timing Belt Pulley |
Finish | Black Oxide |
Description
PCGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 25, Outside Diameter 2.953 in, Pitch 8 mm, Pitch Diameter 2.506 in, Bore Type Plain, Face Width 0.844 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX87 Cogged V-Belt, 89" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ3)
- WILKERSON Filter-Regulator, Max. Incoming 250 psi (B08-02-FLG0B)
- D&D 104" Outside Length, 2/3" Top Width, 1 Ribs (B101/5L1040)
- DYNABRADE Tension Arm (40361)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- POWERDRIVE GearbeltPulley, XL, 21 Grooves (21XLB037-6FA)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- Zoro Select Timing Belt Pulleys