Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 25-8MX12-1108
Zoro # G510986167
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flanges 2
- For Bushing Size 1108
- For Use With Poly Chain GT Carbon Belts
- Pitch Diameter 2.506 in
- Outside Diameter 2.953 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25-8MX12-1108
- Zoro # G510986167
- UPC # 00195057816749
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 1108 |
Pitch Diameter | 2.506 in |
Outside Diameter | 2.953 in |
For Belt Width | 12 mm |
Face Width | 0.875 in |
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1/2 in |
Overall Width | 5/8 in |
Maximum Bore Diameter | 1 1/8 in |
Details
Number of Flanges | 2 |
For Use With | Poly Chain GT Carbon Belts |
Number of Teeth | 25 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Material | Steel |
For Bushing Type | Taper Lock |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 8 mm |
For Belt Series | Poly Chain GT Carbon |
Weight | 0.77 lb |
Item | PCGT Timing Belt Pulley |
Standards | REACH, RoHS |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 25, Outside Diameter 2.953 in, Pitch 8 mm, Pitch Diameter 2.506 in, Face Width 0.875 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Conical Grease Nipple Straight, D=M06X1, Form:A, Stainless Steel, Hexagon (K1132.2106100)
- ARROW PNEUMATICS Element Kit for F57 Midflow Filters (EK57A)
- CARLISLE R5VX1250-4 Power-Wedge Cog-Band (R5VX1250-4)
- USA INDUSTRIALS Polyurethane Loaded Lip Seal, 1/2" ID x 7/8" OD x 3/16" Height (ZUSAL18700500)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING F180-14MX-37-40-E, Timing Pulley (F180-14MX-37-40-E)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- B B MANUFACTURING 25XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA4)
- B B MANUFACTURING 12XL025-6FA2, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA2)
- B B MANUFACTURING 48MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (48MP025-6FA3)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, H/QT, 32 Grooves (Y-32S-H)
- Zoro Select Timing Belt Pulleys