Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 224-8MX62-3525
Zoro # G110985744
product price: $867.99
/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series Poly Chain GT Carbon
- Pitch 8 mm
- Pitch Diameter 22.457 in
- Maximum Bore Diameter 3 15/16 in
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 224-8MX62-3525
- Zoro # G110985744
- UPC # 00195057819597
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 22.457 in |
Maximum Bore Diameter | 3 15/16 in |
For Bushing Size | 3525 |
Outside Diameter | 22.394 in |
Overall Width | 2 29/32 in |
For Belt Trade Size | Carbon |
For Belt Width | 62 mm |
Minimum Bore Diameter | 1 1/2 in |
Face Width | 2.906 in |
Details
For Belt Series | Poly Chain GT Carbon |
Pitch | 8 mm |
Material Fabrication | Cast |
For Bushing Type | Taper Lock |
Item | PCGT Timing Belt Pulley |
Number of Flanges | 0 |
Number of Teeth | 224 |
Finish | Black Oxide |
Weight | 127.1 lb |
For Use With | Poly Chain GT Carbon Belts |
Material | Cast Iron |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 224, Outside Diameter 22.394 in, Pitch 8 mm, Pitch Diameter 22.457 in, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Enclosure Cooler Side Mount Kit, NEMA 4 (4907)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- SUPER LUBE Multipurpose Synthetic Grease, PTFE, H1 Food Grade, 11 oz Aerosol Can (31110)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 30mm (L15030MM)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 20XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA5)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- Zoro Select Timing Belt Pulleys