Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 224-8MX36-3525
Zoro # G410985703
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 22.394 in
- Finish Black Oxide
- For Belt Trade Size Carbon
- Face Width 1.859 in
- For Belt Width 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 224-8MX36-3525
- Zoro # G410985703
- UPC # 00195057818651
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 22.394 in |
For Belt Trade Size | Carbon |
Face Width | 1.859 in |
For Belt Width | 36 mm |
Maximum Bore Diameter | 3 15/16 in |
For Bushing Size | 3525 |
Pitch Diameter | 22.457 in |
Minimum Bore Diameter | 1 1/2 in |
Overall Width | 2 1/2 in |
Details
Finish | Black Oxide |
Number of Flanges | 0 |
Number of Teeth | 224 |
Standards | REACH, RoHS |
For Belt Series | Poly Chain GT Carbon |
Weight | 91.1 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
Material | Cast Iron |
Pitch | 8 mm |
For Use With | Poly Chain GT Carbon Belts |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | PCGT Timing Belt Pulley |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 224, Outside Diameter 22.394 in, Pitch 8 mm, Pitch Diameter 22.457 in, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE Belt, 2L250 (2L250)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (60X75X8 CRW1 R)
- DAYTON Coupling, Rigid Steel (3ZN51)
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-100-41)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Synchronous Plus, P40-8M-30-SH (P408M30)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- B B MANUFACTURING 53-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (53-8MX36-2012)
- CONTINENTAL CONTITECH Gearbelt Pulley, 169.3mm Pitch dia., Steel (R-38S-MPB)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- Zoro Select Timing Belt Pulleys