Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 224-8MX12-2517
Zoro # G910985814
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8 mm
- For Use With Poly Chain GT Carbon Belts
- Outside Diameter 22.394 in
- For Belt Trade Size Carbon
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 224-8MX12-2517
- Zoro # G910985814
- UPC # 00195057817319
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 22.394 in |
For Belt Trade Size | Carbon |
Face Width | 0.85 in |
Pitch Diameter | 22.457 in |
Maximum Bore Diameter | 2 1/2 in |
For Belt Width | 12 mm |
For Bushing Size | 2517 |
Overall Width | 1 3/4 in |
Minimum Bore Diameter | 1/2 in |
Details
Pitch | 8 mm |
For Use With | Poly Chain GT Carbon Belts |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
Number of Teeth | 224 |
For Belt Series | Poly Chain GT Carbon |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 0 |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Item | PCGT Timing Belt Pulley |
Standards | REACH, RoHS |
Weight | 37 lb |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 224, Outside Diameter 22.394 in, Pitch 8 mm, Pitch Diameter 22.457 in, Face Width 0.85 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BCA Bearing Unit, #WPS100GPC (WPS100GPC)
- BANDO QD Bore 1 3/4 (1.750), Sd 1 3/4 (SD 1 3/4)
- BANDO 1626 mm Outside Length, 13 mm Top Width, 1 Ribs (4L640)
- RULAND Coupling, One Piece Clamp, Bore 5/16 In (CLX-5-5-F)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- Zoro Select Timing Belt Pulleys