Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 22-8MX62-6FS10
Zoro # G610986173
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flanges 2
- For Use With Poly Chain(R) GT(R) Carbon belts
- Bore Diameter 1 in
- Hub Projection 21/32 in
- Number of Teeth 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22-8MX62-6FS10
- Zoro # G610986173
- UPC # 00195057819283
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Diameter | 1 in |
Hub Diameter | 1 49/64 in |
For Belt Width | 62 mm |
For Belt Trade Size | Carbon |
Overall Width | 3 9/16 in |
Outside Diameter | 2.559 in |
Pitch Diameter | 2.206 in |
Face Width | 2.906 in |
Details
Number of Flanges | 2 |
For Use With | Poly Chain(R) GT(R) Carbon belts |
Item | PCGT Timing Belt Pulley |
Hub Projection | 21/32 in |
Number of Teeth | 22 |
Bore Type | Plain |
Material | Steel |
Pitch | 8 mm |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH Certified, RoHS Compliant |
Weight | 2.4 lb |
For Belt Series | Poly Chain GT Carbon |
Description
PCGT Timing Belt Pulley, Bore Diameter 1 in, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 22, Outside Diameter 2.559 in, Pitch 8 mm, Pitch Diameter 2.206 in, Bore Type Plain, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame, 3450 Nameplate RPM (VEL11313)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 6 in Stroke, NFPA Double Acting (4MU46)
- FESTO Push-In Fitting QB-1/4-1/4-U (QB-1/4-1/4-U)
- BESTORQ SPB3250 V Belt, 3250 mm (126.75 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB3250)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- POWERDRIVE GearbeltPulley, XL, 14 Grooves (14XLB037-6FA)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 26-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-5P15-6FA3)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- Zoro Select Timing Belt Pulleys